Alligator Warning Shield Sign Warning Al, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-359

  • Zoro # G515345006


product price:  $24.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-18-359
Zoro #
G515345006
UPC #
198821754544
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Protect Visitors with the "Alligators Live in Florida's Waterways" Shield Sign Help maintain safety and awareness with this Shield Sign that reads, "Warning Alligators Live in Most of Florida's Waterways. Please Do Not Swim, Fish, or Enter Water." Ideal for parks, waterways, and residential areas, this sign communicates essential rules to prevent accidents. Weatherproof and Durable Design Constructed from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign resists rust and wear, making it perfect for outdoor use. The fade-resistant inks and UV-protective coating keep the warning vibrant and legible over time. Pre-cut holes make it easy to mount securely on posts, gates, or fences. Clear and Professional Messaging The bold text and polished finish ensure the sign is noticed and respected, promoting safety and responsible behavior near water bodies. Built to last, it's a trusted solution for enhancing safety in wildlife areas.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.