Shop SIGNMISSION
See all product information
Create Account
American Baseball Circle Corrugated Plastic Sign
- Mfr # C-16-CIR-WS-American Baseball
- Zoro # G109704707
product price:Â
$
20.99
/ea
Key Features
Length
16 in
Height
16 in
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-16-CIR-WS-American Baseball
- Zoro #
- G109704707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Height
- 16 in
- Thickness
- 0.1 in
- Width
- 0.04 in
Details
- UV Resistant
- Yes
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- No
- Sign Material
- Corrugated Plastic
- Includes
- HasStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.