American Cowboy Circle Vinyl Laminated Decal
- Mfr # D-16-CIR-American Cowboy
- Zoro # G809700979
product price:Â
$
13.99
/ea
Key Features
Size
16"
Length
16 in
Width
0.01 in
Height
16 in
Sign Mounting Style
Self Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-16-CIR-American Cowboy
- Zoro #
- G809700979
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Sign Material
- Vinyl
- Double-Sided
- No
Dimensions
- Size
- 16"
- Length
- 16 in
- Width
- 0.01 in
- Height
- 16 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.