
American Flag Painted Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999985
Zoro # G809673815
product price:Â $8.99
/eaKey Features
Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P-ARROW-999985
Zoro #
G809673815
UPC #
703791212385
Country of Origin
United States
Dimensions
Height
18"
Thickness
0.1 in
Size
6" X 18"
Length
6"
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Item
Plastic Sign
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.