American Highway 66 Circle Vinyl Laminated Decal
- Mfr # D-16-CIR-American Highway 66
- Zoro # G409701000
product price:Â
$
13.99
/ea
Key Features
Size
16"
Height
16 in
Length
16 in
Width
0.01 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-16-CIR-American Highway 66
- Zoro #
- G409701000
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 16"
- Height
- 16 in
- Length
- 16 in
- Width
- 0.01 in
- Thickness
- 0.1 in
Details
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.