Shop SIGNMISSION
See all product information
Create Account
Americas Historic Mother Road 66 Circle Corrugated Plastic Sign
- Mfr # C-12-CIR-Americas Historic Mother Road 6
- Zoro # G309704613
product price:Â
$
13.99
/ea
Key Features
Height
12 in
Length
12 in
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Width
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-12-CIR-Americas Historic Mother Road 6
- Zoro #
- G309704613
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Length
- 12 in
- Thickness
- 0.1 in
- Width
- 0.04 in
Details
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Includes
- NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.