Shop SIGNMISSION
See all product information
Americas Historic Mother Road 66 Circle Corrugated Plastic Sign
Mfr # C-16-CIR-Americas Historic Mother Road 6
Zoro # G109705339
product price:Â $18.99
/eaKey Features
Sign Material
Corrugated Plastic
Length
16 in
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Height
16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-16-CIR-Americas Historic Mother Road 6
Zoro #
G109705339
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Height
16 in
Thickness
0.1 in
Width
0.04 in
Details
Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Includes
NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.