Shop SIGNMISSION
See all product information
Americas Historic Mother Road 66 Circle Corrugated Plastic Sign
Mfr # C-24-CIR-Americas Historic Mother Road 6
Zoro # G809703987
product price:Â $26.99
/eaKey Features
Width
0.04 in
Height
24 in
Length
24 in
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-24-CIR-Americas Historic Mother Road 6
Zoro #
G809703987
UPC #
-
Country of Origin
United States
Dimensions
Width
0.04 in
Height
24 in
Length
24 in
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Sign Mounting Style
Yard Stakes
Includes
NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.