Shop SIGNMISSION
See all product information
Create Account
Americas Historic Mother Road 66 Circle Corrugated Plastic Sign
- Mfr # C-24-CIR-WS-Americas Historic Mother Roa
- Zoro # G809704571
product price:Â
$
28.99
/ea
Key Features
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Height
24 in
Width
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-WS-Americas Historic Mother Roa
- Zoro #
- G809704571
- UPC #
- -
- Country of Origin
- United States
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- Includes
- HasStakes
Dimensions
- Height
- 24 in
- Width
- 0.04 in
- Length
- 24 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.