Shop SIGNMISSION
See all product information
Americas Historic Mother Road 66 Circle Rigid Plastic Sign
Mfr # P-8-CIR-Americas Historic Mother Road 66
Zoro # G409773427
product price:Â $7.99
/eaKey Features
Length
8 in
Sign Material
Plastic
Thickness
0.1 in
Size
8"
Height
8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P-8-CIR-Americas Historic Mother Road 66
Zoro #
G409773427
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Thickness
0.1 in
Size
8"
Height
8 in
Width
0.01 in
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.