Americas Historic Mother Road 66 Circle Vinyl Laminated Decal
- Mfr # D-36-CIR-Americas Historic Mother Road 6
- Zoro # G809703543
product price:Â
$
39.99
/ea
Key Features
Size
36"
Length
36 in
Width
0.01 in
Sign Material
Vinyl
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-36-CIR-Americas Historic Mother Road 6
- Zoro #
- G809703543
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Vinyl
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
Dimensions
- Size
- 36"
- Length
- 36 in
- Width
- 0.01 in
- Thickness
- 0.1 in
- Height
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.