Shop SIGNMISSION
See all product information
Create Account
Americas Historic Mother Road 66 Circle Vinyl Laminated Decal
- Mfr # D-8-CIR-Americas Historic Mother Road 66
- Zoro # G609703934
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Size
8"
Thickness
0.1 in
Double-Sided
No
Sign Mounting Style
Self Adhesive
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-8-CIR-Americas Historic Mother Road 66
- Zoro #
- G609703934
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
- UV Resistant
- Yes
Dimensions
- Size
- 8"
- Thickness
- 0.1 in
- Length
- 8 in
- Height
- 8 in
- Width
- 0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.