Zoro Homepage

Angry Baseball Circle Vinyl Laminated Decal

  • Mfr # D-12-CIR-Angry Baseball

  • Zoro # G409700980


product price: $8.99
/ea

Key Features

Size
12"
Height
12 in
Sign Material
Vinyl
Length
12 in
Width
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-12-CIR-Angry Baseball
Zoro #
G409700980
UPC #
-
Country of Origin
United States

Dimensions

Size
12"
Height
12 in
Length
12 in
Width
0.01 in
Thickness
0.1 in

Details

Sign Material
Vinyl
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.