Angry Softball Circle Corrugated Plastic Sign
- Mfr # C-36-CIR-Angry Softball
- Zoro # G309704040
product price:Â
$
42.99
/ea
Key Features
Sign Material
Corrugated Plastic
Double-Sided
No
Width
0.04 in
Sign Mounting Style
Yard Stakes
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-36-CIR-Angry Softball
- Zoro #
- G309704040
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.04 in
- Height
- 36 in
- Length
- 36 in
- Thickness
- 0.1 in
Details
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Includes
- NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.