Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arcade Arrow Decal Funny Home Decor 24in Wide

  • Mfr # D-A-8-999978

  • Zoro # G509671456


product price: $14.69
/ea

Key Features

Sign Mounting Style
Self Adhesive
Thickness
0.1 in
UV Resistant
Yes
Height
24"
Size
8 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A-8-999978
Zoro #
G509671456
UPC #
807330566684
Country of Origin
United States

Dimensions

Thickness
0.1 in
Height
24"
Size
8 in x 24 in
Length
8"

Details

Item
Decal
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.