Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arizona Circle Vinyl Laminated Decal

  • Mfr # D-12-CIR-Arizona 2

  • Zoro # G209700913


product price: $8.99
/ea

Key Features

Size
12"
Height
12 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-12-CIR-Arizona 2
Zoro #
G209700913
UPC #
-
Country of Origin
United States

Dimensions

Size
12"
Height
12 in
Thickness
0.1 in
Width
0.01 in
Length
12 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.