Arizona Flag Arrow Sign Funny Home Decor 18in Wide

  • Mfr # P-ARROW-999971

  • Zoro # G509673788


product price:  $8.99
/ea

Key Features

Length
6"
Double-Sided
No
Height
18"
Sign Mounting Style
Mounting Holes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-ARROW-999971
Zoro #
G509673788
UPC #
703791212521
Country of Origin
United States

Dimensions

Length
6"
Height
18"
Thickness
0.1 in

Details

Item
Plastic Sign
Double-Sided
No
Sign Mounting Style
Mounting Holes
UV Resistant
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.