Arizona Route Marker Shield Sign Us 66, 18 inch X 18 inch, Vinyl Decal, 2PK

  • Mfr # SHI-D-2PACK-18-360
  • Zoro # G315347187
product price: 
$
37.39
/pk of 2, $18.70/ea

Key Features

Sign Material
Vinyl Decal
Width
18 in
Size
18 in x 18 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-D-2PACK-18-360
Zoro #
G315347187
UPC #
198821754742
Country of Origin
United States
Sign Material
Vinyl Decal

Dimensions

Width
18 in
Size
18 in x 18 in
Height
18 in

Description

Celebrate the Iconic US 66 with the "Arizona Route Marker" Shield Sign Decal Bring the nostalgia of America's historic highways to your space with this Shield Sign Decal featuring "US 66." Ideal for collectors, road trip enthusiasts, or fans of Americana, this sign adds charm and character to garages, offices, or outdoor areas. Durable and Authentic Construction Crafted from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl, this 18 inch by 18 inch sign resists scratch and wear, ensuring long-lasting appeal. The fade-resistant inks and UV-protective coating keep the design vibrant and clear over time. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. A Tribute to America's Roadways The bold US 66 design celebrates the spirit of adventure and exploration, making it a timeless addition to any collection or decor. Built to last, it's a perfect homage to the open road.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 18 inch X 18 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews