Zoro Homepage

Babys First Christmas Circle Corrugated Plastic Sign

  • Mfr # C-16-CIR-Babys first Christmas

  • Zoro # G009703992


product price: $18.99
/ea

Key Features

Sign Material
Corrugated Plastic
Length
16 in
Thickness
0.1 in
UV Resistant
Yes
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-16-CIR-Babys first Christmas
Zoro #
G009703992
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Thickness
0.1 in
Width
0.04 in
Height
16 in

Details

Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.