Babys First Christmas Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-24-CIR-DS-WS-Babys first Christmas

  • Zoro # G809685726


product price: $30.19
/ea

Key Features

Sign Mounting Style
Yard Stakes
Height
24 in
Thickness
0.1 in
Sign Material
Corrugated Plastic
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-24-CIR-DS-WS-Babys first Christmas
Zoro #
G809685726
UPC #
705675611697
Country of Origin
United States

Dimensions

Height
24 in
Thickness
0.1 in
Length
24 in
Width
0.04 in
Size
24"

Details

Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.