
Babys First Christmas Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-36-CIR-DS-WS-Babys first Christmas
Zoro # G709686786
product price: $41.99
/eaKey Features
Height
36 in
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Length
36 in
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-DS-WS-Babys first Christmas
Zoro #
G709686786
UPC #
705675610034
Country of Origin
United States
Dimensions
Height
36 in
Length
36 in
Thickness
0.1 in
Width
0.04 in
Size
36"
Details
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.