Shop SIGNMISSION

Bar-B-Que Beef Pork Chicken Decal Concession Stand Food Truck Sticker, D-12 Bar-B-Que Beef Pork

  • Mfr # D-DC-12 Bar-B-Que Beef Pork Chicken19

  • Zoro # G609694669


product price:  $11.95
/ea

Key Features

Height
12 in
Length
4.5 in
Width
1 in
Size
12 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-DC-12 Bar-B-Que Beef Pork Chicken19
Zoro #
G609694669
UPC #
746507081981
Country of Origin
United States

Dimensions

Height
12 in
Length
4.5 in
Width
1 in
Size
12 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.