Shop SIGNMISSION
See all product information
Create Account
Bar-B-Que Combo Plates Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Bar-B-Que Combo Plates
- Mfr # D-DC-8 Bar-B-Que Combo Plates19
- Zoro # G909695359
product price:Â
$
11.59
/ea
Key Features
Height
8 in
Length
4.5 in
Width
1 in
Size
8 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-DC-8 Bar-B-Que Combo Plates19
- Zoro #
- G909695359
- UPC #
- 746507084029
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Length
- 4.5 in
- Width
- 1 in
- Size
- 8 in
- Thickness
- 0.1 in
Details
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.