
Baseball Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-36-CIR-DS-WS-Baseball
Zoro # G509686788
product price: $41.99
/eaKey Features
Sign Material
Corrugated Plastic
Length
36 in
Height
36 in
Sign Mounting Style
Yard Stakes
Double-Sided
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-DS-WS-Baseball
Zoro #
G509686788
UPC #
705675610010
Country of Origin
United States
Dimensions
Length
36 in
Height
36 in
Thickness
0.1 in
Width
0.04 in
Size
36"
Details
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
Yes
UV Resistant
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.