
Batteries Sold Here, 12 Inch, Decal
Mfr # D-12-30346
Zoro # G315332657
product price: $9.99
/eaKey Features
Height
4.5 in
Width
12 in
Sign Material
Decal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-12-30346
Zoro #
G315332657
UPC #
197560544270
Country of Origin
United States
Dimensions
Height
4.5 in
Width
12 in
Details
Sign Material
Decal
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
- • Great for storefronts, restaurants, retail stores, food trucks or concession trailers! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install -just peel & stick.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.