
Be Irish Circle Vinyl Laminated Decal
Mfr # D-48-CIR-Be Irish
Zoro # G309701469
product price: $49.99
/eaKey Features
Width
0.01 in
Height
48 in
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-48-CIR-Be Irish
Zoro #
G309701469
UPC #
-
Country of Origin
United States
Dimensions
Width
0.01 in
Height
48 in
Thickness
0.1 in
Length
48 in
Details
Sign Mounting Style
Self Adhesive
Double-Sided
No
Sign Material
Vinyl
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.