Shop SIGNMISSION
See all product information
Create Account
Beach Bar Circle Corrugated Plastic Sign
- Mfr # C-16-CIR-Beach bar
- Zoro # G609703897
product price:Â
$
18.99
/ea
Key Features
Width
0.04 in
Double-Sided
No
Thickness
0.1 in
Length
16 in
Sign Material
Corrugated Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-16-CIR-Beach bar
- Zoro #
- G609703897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.04 in
- Thickness
- 0.1 in
- Length
- 16 in
- Height
- 16 in
Details
- Double-Sided
- No
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Includes
- NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.