Shop SIGNMISSION
See all product information
Create Account
Beach Bar Circle Vinyl Laminated Decal
- Mfr # D-12-CIR-Beach bar
- Zoro # G309700745
product price:Â
$
8.99
/ea
Key Features
Size
12"
Thickness
0.1 in
Double-Sided
No
Sign Mounting Style
Self Adhesive
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-12-CIR-Beach bar
- Zoro #
- G309700745
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 12"
- Thickness
- 0.1 in
- Width
- 0.01 in
- Length
- 12 in
- Height
- 12 in
Details
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
- UV Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.