Shop SIGNMISSION
See all product information
Create Account
Bear Hunter Circle Rigid Plastic Sign
- Mfr # P-8-CIR-Bear Hunter
- Zoro # G709773608
product price:Â
$
7.99
/ea
Key Features
Width
0.01 in
Thickness
0.1 in
Height
8 in
Size
8"
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-8-CIR-Bear Hunter
- Zoro #
- G709773608
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- Sign Mounting Style
- Mounting Holes
- Sign Material
- Plastic
- UV Resistant
- Yes
Dimensions
- Width
- 0.01 in
- Thickness
- 0.1 in
- Height
- 8 in
- Size
- 8"
- Length
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.