
Bee Happy Circle Corrugated Plastic Sign
Mfr # C-16-CIR-WS-Bee Happy
Zoro # G509704468
product price: $20.99
/eaKey Features
Width
0.04 in
Length
16 in
UV Resistant
Yes
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-16-CIR-WS-Bee Happy
Zoro #
G509704468
UPC #
-
Country of Origin
United States
Dimensions
Width
0.04 in
Length
16 in
Thickness
0.1 in
Height
16 in
Details
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Sign Material
Corrugated Plastic
Includes
HasStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.