
Believe In The Magic Double Sided Corrugated Plastic Circle Yard Sign
Mfr # C-16-CIR-DS-WS- Believe in the magic
Zoro # G009683652
product price: $24.99
/eaKey Features
Height
16 in
Thickness
0.1 in
Width
0.04 in
Length
16 in
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-16-CIR-DS-WS- Believe in the magic
Zoro #
G009683652
UPC #
705675499783
Country of Origin
United States
Dimensions
Height
16 in
Thickness
0.1 in
Width
0.04 in
Length
16 in
Size
16"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
Yes
Sign Material
Corrugated Plastic
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.