Bernese Mountain Dog Dog Decal, Dog Lover Decor Vinyl Sticker
- Mfr # D-18-Bernese Mountain Dog
- Zoro # G809675130
product price:Â
$
19.99
/ea
Key Features
Material
Vinyl
Width
0.1 in
Size
18"
Weight
0.162 lb
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-18-Bernese Mountain Dog
- Zoro #
- G809675130
- UPC #
- 755874798712
- Country of Origin
- United States
Dimensions
- Width
- 0.1 in
- Size
- 18"
- Height
- 18 in
- Length
- 18 in
Details
- Material
- Vinyl
- Weight
- 0.162 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.