Zoro Homepage

Best Gift Ever Circle Vinyl Laminated Decal

  • Mfr # D-16-CIR-Best gift ever

  • Zoro # G209700531


product price: $13.99
/ea

Key Features

Thickness
0.1 in
Width
0.01 in
UV Resistant
Yes
Length
16 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-16-CIR-Best gift ever
Zoro #
G209700531
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
0.01 in
Length
16 in
Height
16 in

Details

UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.