Shop SIGNMISSION

Beware Of Dog Shield Sign Warning Bad Do, 12 Inch X 12 Inch, Plastic Sign

  • Mfr # SHI-P-12-361
  • Zoro # G215349199

product price: 
$
8.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-12-361
Zoro #
G215349199
UPC #
198821754872
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
12 in
Height
12 in

Description

Protect Your Property with the "Warning Bad Dog" Shield Sign Warn visitors and deter intruders with this Shield Sign that states, "Warning Bad Dog." Perfect for residential properties, businesses, or kennels, this sign ensures everyone approaching the area is aware of the presence of a protective dog, enhancing safety and reducing risks. Durable and Weather-Resistant Design This 12 inch by 12 inch sign is made from heavy-duty commercial grade polystyreneplastic for long-lasting resistance to rust and wear. Its fade-resistant inks and scratch-resistant UV coating ensure the message remains clear and vibrant over time. Pre-cut holes allow for quick and secure installation on fences, gates, or walls. Clear Messaging for Effective Deterrence The bold text and polished finish deliver a professional and effective warning, helping to keep both visitors and your property safe. It's a reliable tool for any property with canine security. Built to last, it provides peace of mind for property owners.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.