Shop SIGNMISSION
See all product information
Create Account
Bigfoot Research Team Circle Corrugated Plastic Sign
- Mfr # C-24-CIR-Bigfoot research team
- Zoro # G809703833
product price:Â
$
26.99
/ea
Key Features
Thickness
0.1 in
Sign Material
Corrugated Plastic
Height
24 in
Width
0.04 in
Sign Mounting Style
Yard Stakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-Bigfoot research team
- Zoro #
- G809703833
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- No
- UV Resistant
- Yes
- Includes
- NoStakes
Dimensions
- Thickness
- 0.1 in
- Height
- 24 in
- Width
- 0.04 in
- Length
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.