
Bigfoot Research Team Circle Vinyl Laminated Decal
Mfr # D-12-CIR-Bigfoot research team
Zoro # G109700600
product price:Â $8.99
/eaKey Features
Size
12"
Length
12 in
Height
12 in
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-12-CIR-Bigfoot research team
Zoro #
G109700600
UPC #
-
Country of Origin
United States
Dimensions
Size
12"
Length
12 in
Height
12 in
Thickness
0.1 in
Width
0.01 in
Details
UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.