
Bigfoot Research Team Circle Vinyl Laminated Decal
Mfr # D-36-CIR-Bigfoot research team
Zoro # G809703680
product price: $39.99
/eaKey Features
Size
36"
Width
0.01 in
Sign Mounting Style
Self Adhesive
Length
36 in
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-36-CIR-Bigfoot research team
Zoro #
G809703680
UPC #
-
Country of Origin
United States
Dimensions
Size
36"
Width
0.01 in
Length
36 in
Thickness
0.1 in
Height
36 in
Details
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Double-Sided
No
UV Resistant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.