Shop SIGNMISSION

Bike Rental, 36 Inch x 24 Inch A-frame Yard Sign, Plastic Sign

  • Mfr # SBC-2436-Bike Rental
  • Zoro # G315334200

product price: 
$
54.99
/ea

Key Features

Sign Material
Plastic Sign
Width
36 in
Height
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBC-2436-Bike Rental
Zoro #
G315334200
UPC #
26312745422
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Width
36 in
Height
24 in

Description

Sidewalk A-Frame with printed graphics on front and back Looking for a strong, highly visible weatherproof sidwalk sign to put outside your Business or Shop? If so, SignMission has all the Food, Security or Parking signs you're looking for! Something for Everyone We've got a wide range of American-made signs just like this one that will bring in the customers or direct trafic where you need it to go. Made To Last Heavy duty hardware durable for years of outdoor use. High quality printing with vibrant eye catching color to attract the attention of passers by. Indoor/Outdoor Use – Printed with ultra durable fade proof inks for a scratch and sun resistant finish that will last for yearse. Product Details: Printed graphics on front and back Indoor and Outdoor Use Rust and Fade Resistant Outdoor Durable Plastic and Premium-Grade Ink Click 'Add to Cart' to get your Sidewalk A-Frame today and starting seeing more customers tomorrow!


  • • Lightweight "A Frame" with 24" x 36" Printed graphics on front and back.
  • • Easy To Assemble - Kit Includes Zip Ties Needed Plus 1-Extra.
  • • High quality printing with vibrant eye catching color to attract the attention of passers by.
  • • Indoor/Outdoor Use - Printed with ultra durable fade proof inks for a scratch and sun resistant finish that will last for years.
  • • Proudly Made In The USA - Buy with confidence from an American owned and operated company! SignMission Items are produced in our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.