Bikes Arrow Sign Funny Home Decor 18in Wide

  • Mfr # P-ARROW-999944

  • Zoro # G409673550


product price:  $8.99
/ea

Key Features

UV Resistant
Yes
Double-Sided
No
Length
6"
Thickness
0.1 in
Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-ARROW-999944
Zoro #
G409673550
UPC #
703791212798
Country of Origin
United States

Dimensions

Length
6"
Thickness
0.1 in
Height
18"

Details

Item
Plastic Sign
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.