Bilingual 24 Hour Surveillance Shield Si, 6 Inch X 6 Inch, Plastic Sign

  • Mfr # SHI-P-6-363

  • Zoro # G115349695


product price:  $9.99
/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-6-363
Zoro #
G115349695
UPC #
198821755237
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in

Details

Sign Material
Plastic Sign

Description

Communicate Security Measures with the Bilingual "24 Hour Surveillance" Shield Sign Warn visitors of active monitoring with this bilingual Shield Sign that states, "24 Hour Surveillance and Recording By Video Cameras / Vigilancia y Grabacin Las 24 Horas Por Video Cmaras." Ideal for diverse communities, businesses, or public spaces, this sign ensures all visitors understand the surveillance policies in place. Durable and Inclusive Design Crafted from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign resists rust and corrosion, ensuring long-term use in outdoor conditions. The fade-resistant inks and scratch-resistant UV coating maintain legibility and clarity. Pre-cut holes allow for secure and easy installation on gates, fences, or walls. Professional and Multilingual Messaging The bilingual text enhances accessibility and inclusivity, making it an essential tool for properties with diverse visitors. Built to last, it's a reliable choice for maintaining safety and compliance in multilingual settings.


  • • DURABLE ALL-WEATHER DESIGN: Our 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products