Bilingual Employees Only Shield Sign Emp, 18 inch X 18 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-18-364

  • Zoro # G115348476


product price:  $44.99
/pk 2, $22.50/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-18-364
Zoro #
G115348476
UPC #
198821755367
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Maintain Order with the Bilingual "Employees Only" Shield Sign Mark restricted areas clearly with this Shield Sign that states, "Employees Only / Empleados nicamente." Perfect for workplaces, warehouses, or offices, this bilingual sign communicates entry restrictions effectively to ensure only authorized personnel access these areas. Long-Lasting and Durable Design This 18 inch by 18 inch sign is made from heavy-duty commercial grade polystyreneplastic, providing rust resistance and longevity. The fade-resistant inks and UV-protective coating ensure the message stays clear and effective, even in high-traffic areas. Pre-cut holes allow for quick and secure installation on doors, walls, or fences. Inclusive and Professional Messaging The bilingual text ensures clear communication in diverse environments, promoting workplace safety and order with a polished and professional appearance. Designed to last, it's an essential tool for ensuring workplace safety and compliance.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products