Bilingual No Loitering Shield Sign Polic, 6 Inch X 6 Inch, Plastic Sign

  • Mfr # SHI-P-6-365

  • Zoro # G115349640


product price:  $7.99
/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-6-365
Zoro #
G115349640
UPC #
198821755572
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in

Details

Sign Material
Plastic Sign

Description

Discourage Loitering with the Bilingual "No Loitering" Shield Sign Keep your property orderly with this bilingual Shield Sign that reads, "No Loitering - Police Enforced / No Se Permite Vagabundos - Se Llamar a La Polica." Perfect for businesses, residential areas, or public spaces, this sign deters unwanted activity while ensuring clear communication for all visitors. Durable and Weatherproof Design This 6 inch by 6 inch sign is crafted from heavy-duty commercial grade polystyreneplastic to resist rust and corrosion. The fade-resistant inks and UV-protective coating ensure vibrant colors and effective messaging over time. Pre-cut holes allow for secure mounting on gates, fences, or walls. Clear Messaging for Diverse Communities The bold bilingual text ensures all visitors understand the property rules, promoting safety and compliance in a professional tone. Built to last, it's a trusted tool for maintaining order and safety in public or private spaces.


  • • DURABLE ALL-WEATHER DESIGN: Our 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.