Shop SIGNMISSION

Bilingual No Spray Shield Sign Do Not Sp, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-366
  • Zoro # G215379721

product price: 
$
12.99
/ea

Key Features

Sign Material
Aluminum Metal Sign
Height
12 in
Width
12 in
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-12-366
Zoro #
G215379721
UPC #
198821755688
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Height
12 in
Width
12 in
Size
12 in x 12 in

Description

Protect Your Property with the Bilingual "No Spray" Shield Sign Warn against chemical spraying with this Shield Sign that reads, "Do Not Spray No Chemicals or Fertilizers On This Property / No Pulverizar Productos Qumicos o Fertilizantes En Esta Propiedad." Perfect for organic gardens, residential areas, or farms, this bilingual sign ensures all visitors understand the no-spray policy. Durable and Long-Lasting Design This 12 inch by 12 inch sign is crafted from heavy-duty 40 mil thick aluminum to resist rust and wear. Its fade-resistant inks and UV-protective coating ensure the message stays vibrant and legible in all weather conditions. Pre-cut holes allow for secure and easy mounting on gates, posts, or fences. Inclusive and Clear Messaging The bilingual text ensures accessibility and understanding, making it an essential tool for protecting organic or chemical-free areas. Built to last, it's a trusted addition to any property requiring a no-spray policy.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.