Shop SIGNMISSION
See all product information
Create Account
Bless This Irish Home Circle Rigid Plastic Sign
- Mfr # P-8-CIR-Bless this Irish home
- Zoro # G609773449
product price:Â
$
7.99
/ea
Key Features
Size
8"
Height
8 in
Length
8 in
Thickness
0.1 in
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-8-CIR-Bless this Irish home
- Zoro #
- G609773449
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
- Double-Sided
- No
- UV Resistant
- Yes
Dimensions
- Size
- 8"
- Height
- 8 in
- Length
- 8 in
- Thickness
- 0.1 in
- Width
- 0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.