Shop SIGNMISSION
See all product information
Create Account
Bless This Irish Home Circle Vinyl Laminated Decal
- Mfr # D-36-CIR-Bless this Irish home
- Zoro # G909703641
product price:Â
$
39.99
/ea
Key Features
Size
36"
Double-Sided
No
UV Resistant
Yes
Height
36 in
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-36-CIR-Bless this Irish home
- Zoro #
- G909703641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 36"
- Height
- 36 in
- Length
- 36 in
- Width
- 0.01 in
- Thickness
- 0.1 in
Details
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.