Bless This Irish Home Double Sided Corrugated Plastic Circle Yard Sign
- Mfr # C-24-CIR-DS-WS-Bless this Irish home
- Zoro # G109685495
product price:Â
$
30.99
/ea
Key Features
Sign Mounting Style
Yard Stakes
Length
24 in
Double-Sided
Yes
Sign Material
Corrugated Plastic
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-DS-WS-Bless this Irish home
- Zoro #
- G109685495
- UPC #
- 705675611581
- Country of Origin
- United States
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- Yes
- Sign Material
- Corrugated Plastic
- UV Resistant
- Yes
- Single or Double Sided
- Double Sided
- Stake Included
- Has Stakes
Dimensions
- Length
- 24 in
- Thickness
- 0.1 in
- Width
- 0.04 in
- Height
- 24 in
- Size
- 24"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.