Bless This Nest Circle Corrugated Plastic Sign
- Mfr # C-24-CIR-Bless this Nest
- Zoro # G309704255
product price:Â
$
26.99
/ea
Key Features
Includes
NoStakes
Sign Material
Corrugated Plastic
Width
0.04 in
Length
24 in
Sign Mounting Style
Yard Stakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-Bless this Nest
- Zoro #
- G309704255
- UPC #
- -
- Country of Origin
- United States
- Includes
- NoStakes
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- No
Dimensions
- Width
- 0.04 in
- Length
- 24 in
- Thickness
- 0.1 in
- Height
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.