
Blue Circle Corrugated Plastic Sign (Discontinued)
- Mfr # C-48-CIR-Blue
- Zoro # G509704888
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-48-CIR-Blue
Zoro #
G509704888
UPC #
-
Country of Origin
United States
Dimensions
Width
0.04 in
Height
48 in
Thickness
0.1 in
Length
48 in
Size
48"
Details
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Includes
NoStakes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.