Zoro Homepage

Boar Hunter Circle Rigid Plastic Sign

  • Mfr # P-8-CIR-Boar Hunter

  • Zoro # G009773469


product price: $7.99
/ea

Key Features

Thickness
0.1 in
Size
8"
Width
0.01 in
Height
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-8-CIR-Boar Hunter
Zoro #
G009773469
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Size
8"
Width
0.01 in
Height
8 in
Length
8 in

Details

Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.