Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Born To Golf Circle Corrugated Plastic Sign

  • Mfr # C-36-CIR-Born to Golf

  • Zoro # G309704026


product price: $42.99
/ea

Key Features

Size
36"
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Thickness
0.1 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-36-CIR-Born to Golf
Zoro #
G309704026
UPC #
-
Country of Origin
United States

Dimensions

Size
36"
Thickness
0.1 in
Length
36 in
Width
0.04 in
Height
36 in

Details

Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
No
UV Resistant
Yes
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.